- 10 in x 1 1/2 in x 1 1/4 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
| Dia. | 10 in |
| Type | Type 01 Straight |
| Center Hole | 1 1/4 in |
| Applicable Materials | Steel |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Thickness | 1.5 in |
| RPM [Max] | 2485 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662531162802 |

