- 12 in Diameter
- Type 01/41 Wheel
- 1 1/4 in Center Hole
description
- Use this MetLab 57A AO Type 01/41 metallurgical cut-off wheel for burr-free cutting of 300- and 400-series stainless steel, aluminum, super alloys and titanium, as well as cast, hard and ductile iron. You'll experience minimal burn when you use this wheel wet. It's designed to work on LECO, Struers and Buehler chop saw and chop stroke machines, and its bond system generates pure cuts when you're sectioning off samples for microscopic metal analysis, all while minimizing wheel wear.
applications
- Cut-Off
features
- Non-reinforced wheel designed specifically for burr-free cutting of 300 and 400 series stainless, carbon steels, tool steels, titanium, super alloys, aluminum, brass, bronze, copper, and cast, ductile and hard iron for microscopic metal analysis
- Designed to work on Buehler®, LECO® and Struers® machinery
- Superior bond system generates pure cuts for sectioning off samples while minimizing wheel wear and odor
- Used wet for minimal burn
| Color | Brown |
| Center Hole | 1 1/4 in |
| Wheel Type | Type 01/41 |
| RPM [Max] | 3185 rpm |
| Diameter | 12 in |
| Grade | Fine Grit |
| Thickness | 1/16 in |
| Grit | 90 |
| Weight | 0.0 LB |
| EAN or UPC | 662532228330 |

