- 605 Maximum rpm
- Brown Color
- 57A Series
description
- Grind a part into a cylindrical shape rapidly and with minimal geometric loss using the 57A AO Type 07 centerless feed wheel. Recessed on both sides and crafted with a durable aluminum oxide abrasive, this wheel efficiently grinds titanium, super alloys, aluminum, brass, bronze and copper
- cast, ductile and gray irons
- and 300- and 400-series stainless, tool, and soft and hard carbon steels. Featuring a highly durable plastic bond system and a strong, all-purpose feed, this wheel pairs nicely with your centerless grinder for efficient grinding.
applications
- Centerless Grinding
features
- Type 07 recessed two sides wheel with tough, durable aluminum oxide abrasive
- Durable (more durable than rubber bond) plastic bond system
- Strong, all-purpose feed (regulating/workpiece driving mechanism) wheel for centerless grinding applications
- With the centerless wheel, quickly impart a cylindrical shape with minimum geometry loss to part being ground
| Wheel Type | Type 07 |
| RPM [Max] | 605 rpm |
| Grit | 80 |
| Grade | Medium Grit |
| Color | Brown |
| Weight | 0.0 LB |
| EAN or UPC | 662532228460 |

