- 8 in Length
description
- Starter kit provides basic tools for learning to use oil stones to produce a strong, keen, long-lasting edge on all types of knives, plane blades, chisels, scrapers. The medium grit India stone produces the average edge needed for most tools
- and the soft Arkansas stone produces a polished razor-like finish on an already sharp edge. The specially formulated sharpening oil enhances the sharpening action and minimizes the clogging of the stone's surface.
applications
- Tool Sharpening
features
- India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
- Natural premium novaculite quarried in Arkansas delivers the sharpest possible edge with a near mirror finish
- Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
- The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
| Length | 8 in |
| Weight | 0.0 LB |
| EAN or UPC | 662532398682 |

