- 12 in Diameter
- Type 01/41 Wheel
- 1 in Center Hole
description
- Choose this OBNA2 A AO Type 01/41 reinforced toolroom cut-off wheel when you want to achieve a precise, thin cut with your chop saw or chop stroke machine. This wheel's performance to price ratio makes it an economical choice, and its durable aluminum oxide grain and bond makes it useful with a wide array of materials such as soft carbon steels, cast iron, tool steels, gray iron and ductile iron. The OBNA2 side-reinforced resin bond yields the maximum cut rate.
applications
- Cut-Off
features
- Durable versatile aluminum oxide grain and bond for toolroom cut-off application on a wide variety of materials including soft carbon steels, tool steels, cast iron, ductile iron, and gray iron
- OBNA2 side reinforced, resin bond yields maximum cut rate
- Ideal when precise thin cut is desired
- Solid performance to price ratio
| Thickness | 0.075 in |
| Grit | 60 |
| Grade | Medium Grit |
| Wheel Type | Type 01/41 |
| Diameter | 12 in |
| Center Hole | 1 in |
| Color | Black |
| RPM [Max] | 5095 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662532619107 |

