- 14 in Diameter
- Type 01/41 Wheel
- 1 in Center Hole
description
- Give yourself a durable and versatile chop saw cut-off wheel by choosing Norton's Gemini A AO Type 01/41 chop saw cut-off wheel. The aluminum oxide abrasive and side reinforced with harder grade maximizes the wheel's performance and promotes optimal cut on low HP machines. This wheel works well on 400 series stainless steel and soft and hard carbon steel projects, and its construction gives it a long life, making it a smart economical option.
applications
- Cut-Off
features
- Durable, versatile aluminum oxide abrasive engineered for consistent performance and economical price on chop saw cut-off machine applications
- Side reinforced with harder grade which is ideal for long life cutting small cross-section workpieces
- Abrasive and bond combination designed for smooth clean cut on low HP machines
- Good choice for cutting off 400 series stainless, soft and hard carbon steels
| Thickness | 3/32 in |
| Wheel Type | Type 01/41 |
| Color | Brown |
| Center Hole | 1 in |
| Dia. | 14 in |
| Grit | 36 |
| Disc Size | 14 x 3/32 x 1 |
| RPM [Max] | 4365 rpm |
| Diameter | 14 in |
| Abrasive Trade Name | Gemini |
| Grade | Coarse Grit |
| Style | Fast Cut |
| Height | 1 in |
| Abrasive Material | Aluminum Oxide |
| Performance | Good |
| Type | Type 01/41 |
| Material | Aluminum Oxide |
| Weight | 1.32 LB |
| EAN or UPC | 662533066269 |

