- 1 1/2 in Center Hole
- 14 in Diameter
- 60 Grit
description
- Designed for deburring and tool sharpening applications, the 39C SC Type 01 bench and pedestal wheel features a green silicone carbide and a vitrified bond to combine sharpness and outstanding shape holding. This durable wheel offers a medium grit ideal for light to medium stock removal on 300 series stainless, titanium, aluminum, stone and numerous other materials. Use this versatile wheel with a bench or pedestal grinder to ensure reliable performance and exceptional durability.
applications
- Deburring
- Tool Sharpening
features
- Type 01 straight wheel with sharp, green silicon carbide
- use for performance applications on carbide tooling and nonferrous materials
- Vitrified bond for superb shape holding and resistance to wear
- Excellent choice for deburring and tool sharpening on bench and pedestal grinders
- Medium grit and grade for light to medium stock removal
| Type | Type 01 Straight |
| RPM [Max] | 2320 rpm |
| Wheel Type | Type 01 |
| Grade | Medium Grit |
| Center Hole | 1 1/2 in |
| Abrasive Material | Silicon Carbide |
| Material | Silicon Carbide |
| Color | Green |
| Grit | 60 |
| Applicable Materials | Non-Steel |
| Thickness | 2 in |
| Dia. | 14 in |
| Weight | 0.0 LB |
| EAN or UPC | 662533199684 |

