- Zirconia Alumina Material
- 30 Grit Size
- 3/4 In Diameter
- A5 Shape
- 45000 rpm Max Speed
| Material | Zirconia Alumina |
| Grit | 30 |
| Thickness | 1 1/8 in |
| RPM [Max] | 45000 rpm |
| Weight | 0.0 LB |
| Material | Zirconia Alumina |
| Grit | 30 |
| Thickness | 1 1/8 in |
| RPM [Max] | 45000 rpm |
| Weight | 0.0 LB |