Skip to content Skip to navigation menu
Gemini XXL A Type 27 Grinding and Cutting Wheel

66253370272

Gemini XXL A Type 27 Grinding and Cutting Wheel
Item #111751326
  • 1/8 in Thickness
  • 5/8-11 in Center Hole
  • 30 Grit
  • 13580 Maximum rpm
Gemini XXL A Type 27 Grinding and Cutting Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Thickness
  • 5/8-11 in Center Hole
  • 30 Grit
  • 13580 Maximum rpm

description

  • The 1/4-inch-thick Metal A AO Type 27 grinding wheel makes quick work of offhand stock removal on 400 series stainless steel, and hard and soft carbon steels. With a quality aluminum oxide abrasive and a high-performance bond, this wheel provides a fast cut rate and an excellent wheel life, increasing productivity and keeping downtime to a minimum. The low initial price makes these wheels a great economical choice for smaller jobs.

applications

  • Stock Removal

features

  • Quality aluminum oxide abrasive at a low initial price
  • 1/4 in. thick wheel designed for offhand stock removal
  • High performance bond designed for extremely fast cut while retaining excellent wheel life
  • Good choice when low initial price is needed for small jobs or inexperienced operators working on 400 series stainless, hard carbon steels, soft carbon steels
Color Black
Wheel Type Type 27
Grit 30
Dia. 4 1/2 in
Thickness 1/8 in
RPM [Max] 13580 rpm
Grade Extra Coarse Grit
Center Hole 5/8-11 in
Weight 0.0 LB
EAN or UPC 662533702723
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison