- 80 Grit
- 4 1/2 in Diameter
- Type 27
- 7/8 in Center Hole
- 13,300 Max RPM
description
- Get a cool and fast cut rate on your blending, deburring and stock-removal projects with the Blaze R980P coarse grit center mount plastic flat flap disc. The type 27 flat flap disc has a ceramic alumina abrasive grain that gives you up to a 200 percent longer life on hard-to-grind materials, making it a cost-efficient choice. The Y-weight polyester flaps resist fraying and retain grains, while the flexible plastic backing plate allows for some flexibility.
applications
- Beveling
- Blending
- Deburring
- Stock Removal
features
- Type 27 flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
- Y-weight polyester flaps with a supersize grinding aid to significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
- Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
- The best choice for coarse grit blending, deburring, and stock removal
| Disc Type | Type 27 |
| Color | Orange |
| Arbor Diameter | 7/8 in |
| Attachment Type | Center Mount |
| Center Hole | 7/8 in |
| Grade | Coarse Grit |
| Performance | Best |
| RPM [Max] | 13300 rpm |
| Backing Wt. | Y |
| Wheel Type | Type 27 |
| Abrasive Trade Name | Blaze |
| Abrasive Material | Ceramic Alumina |
| Backing Material | Plastic, Polyester |
| Applicable Materials | Stainless Steel, Inconel, Titanium, Super Allows, Carbon Steel |
| Grit | 80 |
| Dia. | 4 1/2 in |
| Weight | 0.2 LB |
| EAN or UPC | 662544002553 |

