Enjoy conformability and superb trimmability with the flexible plastic backing plate of this Blaze R980P medium grit arbor thread plastic flat flap disc. The disc is an excellent choice for medium grit cleaning, detailing and finishing with your right angle grinder, with ceramic alumina abrasive grain that lasts 50 to 200 percent longer than flap discs when on chrome, steel, titanium, or other various tough-to-grind materials. The supersized grinding aid on the Y-weight polyester flaps improves fray resistance and grain retention while keeping a cool, fast cut rate.
applications
Clean and Detail
Finishing
features
Type 27 flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
Y-weight polyester flaps with a supersize grinding aid to significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
The best choice for medium girt cleaning, detailing, and finishing
Dia.
4 1/2 in
Center Hole
5/8-11 in
Backing Material
Plastic, Polyester
RPM [Max]
13300 rpm
Attachment Type
Arbor Thread
Material
Ceramic Aluminum Oxide
Grade
Medium Grit
Type
Flat
Color
Orange
Wheel Type
Type 27
Backing Wt.
Y
Grit
120
Thickness
1/4 in
Abrasive Material
Ceramic Alumina
Weight
0.35 LB
EAN or UPC
662544002614
We're here for you
with Service Centers across the country - We have your back