Get a cool and fast cut rate on your blending, deburring and stock-removal projects with the Blaze R980P coarse grit center mount plastic flat flap disc. The type 27 flat flap disc has a ceramic alumina abrasive grain that gives you up to a 200 percent longer life on hard-to-grind materials, making it a cost-efficient choice. The Y-weight polyester flaps resist fraying and retain grains, while the flexible plastic backing plate allows for some flexibility.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
Y-weight polyester flaps with a supersize grinding aid to significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
The best choice for coarse grit blending, deburring, and stock removal
Color
Orange
Grade
Extra Coarse Grit
Backing Material
Plastic, Polyester
Attachment Type
Center Mount
Backing Wt.
Y
Material
Premium Ceramic Alumina
Dia.
5 in
Wheel Type
Type 27
Grit
40
Center Hole
7/8 in
RPM [Max]
12000 rpm
Abrasive Material
Ceramic Alumina
Weight
0.0 LB
EAN or UPC
662544002621
We're here for you
with Service Centers across the country - We have your back