Enjoy a fast cut rate and long life with this Blaze R980P coarse grit large diameter cloth PSA disc, which has a ceramic alumina micro-fracturing grain that exposes sharper grain edges on a consistent basis when sanding and removing stock with your stationary disc sander. The pressure sensitive adhesive makes application and removal easy, and the heavy-duty Y-weight polyester backing provides excellent grain adhesion, durability and edge-tear resistance. This self-lubricating grinding aid delivers a cool cut on materials that are difficult to grind, including high-alloy steels, titanium, super alloys and stainless steel.
applications
Sanding
Stock Removal
features
100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to provide fastest cut rate and longest life over competitive blended/low-ratio ceramic alumina discs
Strong resin bond and heavy-duty Y-wt. polyester backing for consistent cut, better grain adhesion, edge-tear resistance, and durability
Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
Best choice for coarse grit sanding and stock removal on stationary disc sander applications
pressure sensitive adhesive makes for easy application and removal
Color
Orange
Dia.
12 in
Grit
50
Grade
Coarse
RPM [Max]
1725 rpm
Abrasive Material
Ceramic Alumina
Backing Material
Polyester
Backing Wt.
Y
Weight
0.0 LB
EAN or UPC
662544161731
We're here for you
with Service Centers across the country - We have your back