Bevel, blend, deburr and remove stock with high speed and efficiency using Metal R828 coarse grit arbor thread fiberglass conical flap discs. Engineered with angled polyester/cotton flaps, a high surface area and a durable zirconia grain, these long-life, type-29 flap discs work great on edges and contoured surfaces and efficiently cut titanium, super alloys, cast iron, and soft-carbon, and 300 and 400 series stainless steels. Featuring the most popular backing plate configuration on the market, these fiberglass/resin-backed flap discs are strong and lightweight, and they also absorb vibration, enhancing operator comfort.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 29 conical flap discs with durable zirconia grain provide good cut and life for all-purpose work
Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
may be used on contour and edge work
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Good choice for coarse grit blending, deburring, and stock removal
Dia.
4 1/2 in
Abrasive Material
Zirconia Alumina
RPM [Max]
13300 rpm
Attachment Type
Arbor Thread
Grit
P40
Backing Wt.
X
Backing Material
Fiberglass, Cotton
Color
Blue
Grade
Extra Coarse Grit
Center Hole
5/8-11 in
Wheel Type
Type 29
Weight
0.0 LB
EAN or UPC
662544199949
We're here for you
with Service Centers across the country - We have your back