An excellent disc for stock removal, blending and deburring applications on demanding metals, the Blaze R980P coarse grit arbor thread plastic flat flap disc features a ceramic alumina abrasive grain that outlasts other flap discs by 50 to 200 percent. To maximize grain retention and fray resistance, the disc offers Y-weight polyester flaps with a grinding aid that helps produce fast yet cool cutting. The quick-trim backing plate allows the disc to conform to a variety of surface shapes. Paired with a right angle grinder, this disc is appropriate for super alloys, titanium, and 300 and 400 series stainless.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
Y-weight polyester flaps with a supersize grinding aid to significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
The best choice for coarse grit blending, deburring, and stock removal
RPM [Max]
8600 rpm
Grit
80
Center Hole
5/8-11 in
Backing Material
Plastic, Polyester
Grade
Coarse Grit
Abrasive Material
Ceramic Alumina
Wheel Type
Type 27
Attachment Type
Arbor Thread
Backing Wt.
Y
Color
Orange
Dia.
7 in
Weight
0.0 LB
EAN or UPC
662544610680
We're here for you
with Service Centers across the country - We have your back