Featuring micro-fracturing ceramic alumina that exposes sharper grains with use, this Blaze AVOS F980 coarse grit, fiber-locking, see-thru disc is designed for fast cutting of 300- and 400-series stainless steel, super alloys, titanium, and other materials that are difficult to grind. The self-lubricating grinding aid treatment delivers a cool cut, and the patented hole design allows a view of the surface while reducing heat by up to 30 percent. A heavy fiber backing is strong and resists tearing, while the Speed-Lok arbor mount makes this disc simple to attach and remove without tools.
applications
Beveling
Blending
Deburring
Stock Removal
features
100% ceramic alumina micro-fracturing grain constantly exposes sharper grain edges to significantly increase cut rate and life over competitive blended/low-ratio ceramic alumina discs
Heavier fiber backing for additional strength and tear resistance
Self-lubricating grinding aid treatment delivers the coolest cut on stainless steel, high alloy steels, super alloys, titanium, and other difficult to grind materials
Best coarse grit fiber disc choice combined with AVOS patented hole design for surface view gives an aggressive cut, and reduces heat by up to 30 percent for a longer disc life
Speed-Lok arbor mount provides fast, easy, tool-free disc changes
Backing Material
Fiber
Color
Orange
Grit
24
Grade
Extra Coarse
Backing Wt.
FIB3
RPM [Max]
13000 rpm
Dia.
4 1/2 in
Abrasive Material
Ceramic Alumina
Weight
0.0 LB
EAN or UPC
662544683899
We're here for you
with Service Centers across the country - We have your back