Put this Bear-Tex Rapid Prep A/O medium grit TS (Type II) non-woven quick-change disc on your right angle grinder, and get up to 20 percent higher cut rate with 50 percent more performance than the competition. With medium grit that creates moderate surface blending, this disc is an excellent choice for soft metals, and the Clean Bond resin technology reduces loading on these metals while guaranteeing a smear-free finish, even on alloys rich in nickel. High-loft nylon fiber and a tough nylon scrim allow the resin and grain to be thick, creating a sturdy, stiff surface that lasts.
applications
Finishing
Blending
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Medium grit for moderate surface blending on a variety of metals and shapes including stainless, soft metals like aluminum, carbon steels, and titanium
Backing Material
Polyester
Backing Wt.
Y
Color
Maroon
Abrasive Material
Aluminum Oxide
RPM [Max]
30000 rpm
Attachment Type
TS (Type II)
Dia.
1 1/2 in
Grade
Medium
Abrasive Type
Non-Woven
Weight
0.0 LB
EAN or UPC
662544823288
We're here for you
with Service Centers across the country - We have your back