- Coarse Grade
- P80 Grit
- 9 in Width
- 11 in Length
description
- Get superior flexibility and tear resistance with the Durite A475 coarse grit paper sheet with fiber-reinforced latex backing construction. The P-graded, silicon carbide abrasive cuts through hard surfaces, and the water-based stearate No-Fil coating resists loading to ensure the paper maintains a long life. This paper works well on removing primer and paint surfaces, gel coats, abrasion-resistance coating, sealers and fiberglass. The paper's coating is pigment-free, so no color from the paper transfers to your project.
applications
- Paint Removal
- Sanding
- Stock Removal
features
- P-graded, silicon carbide abrasive for easy penetration of the hardest surfaces
- Water based stearate, non-pigmented, No-Fil coating resists loading for the longest usable product life
- no color transfer to work
- Fiber-reinforced, latex paper backing provides flexibility and resistance to tearing
- Best choice for heavy material removal primed/painted surfaces/between coats, fiberglass/composites, gel coats, abrasion-resistant coatings, sealer sanding, paint stripping
| Width | 9 in |
| Color | Blue |
| Backing Weight | B |
| Grit | P80 |
| Grade | Coarse Grit |
| Backing Material | Anti Loading Paper |
| Length | 11 in |
| Weight | 0.0 LB |
| EAN or UPC | 662544873931 |

