- Medium Grade
- P120 Grit
- 9 in Width
- 11 in Length
description
- Armed with a P-grade silicon carbide abrasive, Durite A475 medium grit paper sheets penetrate the hardest of surfaces easily. Featuring a water-based, non-pigmented, No-Fil stearate coating, these sheets minimize loading and don't transfer color to work. The backing is composed of fiber-reinforced latex paper, making these sheets flexible and tear resistant. Use these B-weight sheets for stock removal, painting prep, sealer sanding, paint stripping and more. They work great on gel coats, abrasion-resistant coatings, fiberglass and composites, as well as a variety of metals such as aluminum, titanium, super alloys and steels.
applications
- Finishing
- Sanding
features
- P-graded, silicon carbide abrasive for easy penetration of the hardest surfaces
- Water based stearate, non-pigmented, No-Fil coating resists loading for the longest usable product life
- no color transfer to work
- Fiber-reinforced, latex paper backing provides flexibility and resistance to tearing
- Best choice for medium stock removal primed/painted surfaces/between coats, fiberglass/composites, gel coats, abrasion-resistant coatings, sealer sanding, paint stripping
| Abrasive Material | Silicon Carbide |
| Backing Material | Anti Loading Paper |
| Grit | P120 |
| Coating Type | Open Coat |
| Length | 11 in |
| Backing Wt. | B Weight |
| Backing Weight | B |
| Grade | Medium Grit |
| Width | 9 in |
| Color | Blue |
| Weight | 1000.0 LB |
| EAN or UPC | 662544873955 |

