Grind efficiently with this Metal R828 coarse grit arbor thread fiberglass flat flap disc, which works well for coarse grit blending, stock removal and deburring on a range of metals, including many metals, stainless and super alloys. The Type 27 disc features a standard zirconia grain and polyester/cotton flaps for excellent cutting, blending and smooth finishing. Designed to be used at a 0 to 15 degree angle on flat surfaces, the disc has fiberglass and resin backing plates that provide high strength at a light weight. The disc delivers great vibration-absorption for comfortable operation.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 flat flap disc with standard zirconia grain provides good cut and life for all-purpose work
Flat polyester/cotton flaps are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Good choice for coarse grit blending, deburring, and stock removal
Backing Wt.
X
Color
Blue
Attachment Type
Arbor Thread
Center Hole
5/8-11 in
Backing Material
Fiberglass, Polyester
Dia.
6 in
Wheel Type
Type 27
Grit
80
RPM [Max]
10200 rpm
Grade
Coarse Grit
Abrasive Material
Zirconia Alumina
Weight
5.0 LB
EAN or UPC
662544917758
We're here for you
with Service Centers across the country - We have your back