Turn your right angle grinder into an ideal blending, deburring and stock removal tool with the Red Heat R961 coarse grit arbor thread plastic flat flap disc. A premium ceramic alumina and zirconia alumina abrasive blend creates a coarse grit on the Type 27 flat flap disc, making it an efficient choice for projects involving carbon steel, ferrous metal or cast iron. Flat flaps made of polyester and cotton facilitate use on flat surfaces at angles ranging from 0 to 15 degrees for versatility. The flexible plastic backing plate is easy to trim, allowing for greater customization.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 flat flap disc with premium ceramic alumina and zirconia alumina abrasive blend for excellent performance and efficiencies on mild carbon steel and ferrous metal/cast iron applications
Flat polyester/cotton flaps are designed to be used at a 0 to 15 degree angle on flat surfaces
Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
Excellent choice for coarse grit blending, deburring, and stock removal
Center Hole
5/8-11 in
Abrasive Material
Ceramic Alumina
Grade
Extra Coarse Grit
Color
Red
Backing Wt.
Y
RPM [Max]
12000 rpm
Dia.
5 in
Grit
P40
Backing Material
Plastic, Polyester
Attachment Type
Arbor Thread
Wheel Type
Type 27
Weight
0.0 LB
EAN or UPC
662544919417
We're here for you
with Service Centers across the country - We have your back