Skip to content Skip to navigation menu
Single Point Tool

66260156906

Single Point Tool
Item #110805890
  • 2 in Length
  • 7/16 in Diameter
  • BCSG Diamond Quality
Single Point Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Length
  • 7/16 in Diameter
  • BCSG Diamond Quality

description

  • Our Norton Winter line of single point tools is used in straight and simple form dressing applications. These non-resettalbe single point tools offer consistent diamond structure and shape for repeatable dressing performance on ceramic abrasives.

applications

  • Centerless Grinding
  • Cylindrical Grinding
  • ID Grinding
  • OD Grinding
  • Truing & Dressing

features

  • The best selection for ceramic abrasives when a resetting program is not feasible or low initial cost is the primary purchasing consideration
  • Specially selected broad-shaped, diamond withstands the increased grinding pressures of ceramic abrasives
  • Each diamond is hand selected for stone shape, quality and structural integrity for consistent tool performance
  • Multi-purpose - can accommodate most straight dressing and simple form dressing applications
  • stands up to the sharpness of ceramic abrasives but can also be used to dress conventional abrasives
Length 2 in
Dia 7/16 in
Weight 0.0 LB
EAN or UPC 662601569067
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison