- 2 in Length
- 7/16 in Diameter
- BCSG Diamond Quality
description
- Our Norton Winter line of single point tools is used in straight and simple form dressing applications. These non-resettalbe single point tools offer consistent diamond structure and shape for repeatable dressing performance on ceramic abrasives.
applications
- Centerless Grinding
- Cylindrical Grinding
- ID Grinding
- OD Grinding
- Truing & Dressing
features
- The best selection for ceramic abrasives when a resetting program is not feasible or low initial cost is the primary purchasing consideration
- Specially selected broad-shaped, diamond withstands the increased grinding pressures of ceramic abrasives
- Each diamond is hand selected for stone shape, quality and structural integrity for consistent tool performance
- Multi-purpose - can accommodate most straight dressing and simple form dressing applications
- stands up to the sharpness of ceramic abrasives but can also be used to dress conventional abrasives
| Length | 2 in |
| Dia | 7/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 662601569074 |

