- 2 in Length
- 7/16 in Diameter
- BC Diamond Quality
description
- Our Norton Winter line of single point tools is used in straight and simple form dressing applications. These non-resettalbe single point tools offer consistent diamond structure and shape for repeatable dressing performance on conventional abrasives.
applications
- Centerless Grinding
- Cylindrical Grinding
- ID Grinding
- OD Grinding
- Truing & Dressing
features
- The best selection for conventional abrasives when a resetting program is not feasible or low initial cost is the primary purchasing consideration
- Consistent diamond structure and shape for repeatable dressing performance on conventional abrasives
- Well defined, sharp, durable diamond point offers maximum cost effectiveness
- Steeper 60 degree angle head design allows for greater machine and part clearance to produce forms with tighter tolerances
| Length | 2 in |
| Dia | 7/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 662601950018 |

