- 1 7/16 in Length
- 7/16 in Diameter
- BC Diamond Quality
description
- These indexable tools are easily turned without having to remove the tool from the holder, making it easier to turn than conventional tools and increasing frequency of beneficial tool turning.
applications
- Centerless Grinding
- Cylindrical Grinding
- ID Grinding
- OD Grinding
- Truing & Dressing
features
- The best selection for conventional abrasives when a resetting program is not feasible or low initial cost is the primary purchasing consideration
- Ideal for centerless grinders
- using standard 5/8" wrench, the head can be turned through the hole in the side of the wheel guard without removing the guard
- Offers an excellent choice for regulating wheels
- These tools are not resettable
| Dia | 7/16 in |
| Length | 1 7/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 662601950230 |

