Skip to content Skip to navigation menu
Single Point Tool

66260195137

Single Point Tool
Item #110805955
  • 2 in Length
  • 7/16 in Diameter
  • NS Diamond Quality
Single Point Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Length
  • 7/16 in Diameter
  • NS Diamond Quality

description

  • Our Norton Winter line of single point tools is used in straight and simple form dressing applications. These resettable single point tools offer consistent diamond structure and shape for repeatable dressing performance on conventional abrasives.

applications

  • Centerless Grinding
  • Cylindrical Grinding
  • ID Grinding
  • OD Grinding
  • Truing & Dressing

features

  • Steeper 60 degree angle head design allows for greater machine and part clearance to produce forms with tighter tolerances
  • Well defined, sharp, durable diamond point offers maximum cost effectiveness
  • Consistent diamond structure and shape for repeatable dressing performance on conventional abrasives
  • Selection of the correct tool and a proactive resetting program will usually result in the lowest dressing cost per part on conventional abrasives with these value priced, high quality diamonds
Length 2 in
Dia 7/16 in
Weight 0.0 LB
EAN or UPC 662601951374
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison