- 1 7/16 in Length
- 7/16 in Diameter
- NS Diamond Quality
description
- These indexable tools are easily turned without having to remove the tool from the holder, making it easier to turn than conventional tools and increasing frequency of beneficial tool turning.
applications
- Centerless Grinding
- Cylindrical Grinding
- ID Grinding
- OD Grinding
- Truing & Dressing
features
- Selection of the correct tool and a proactive resetting program will usually result in the lowest dressing cost per part on conventional abrasives with these value priced, high quality diamonds
- Ideal for centerless grinders
- using standard 5/8" wrench, the head can be turned through the hole in the side of the wheel guard without removing the guard
- High quality diamonds, value priced
- U-Dex-It tools have a 60° included angle head design providing additional form versatility through better machine and part clearance
| Length | 1 7/16 in |
| Dia | 7/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 662601951626 |

