- 1 3/16 in Length
- 1/4 in Diameter
- NS Diamond Quality
description
- These indexable tools are easily turned without having to remove the tool from the holder, making it easier to turn than conventional tools and increasing frequency of beneficial tool turning.
applications
- Centerless Grinding
- Cylindrical Grinding
- ID Grinding
- OD Grinding
- Truing & Dressing
features
- Use a standard 7/16" wrench to turn
- designed for internal, bearing race, and twist drill flute machines
- Mini-Dex tools have a 60° included angle head design providing additional form versatility through better machine and part clearance
- High quality diamonds, value priced
- Selection of the correct tool and a proactive resetting program will usually result in the lowest dressing cost per part on conventional abrasives with these value priced, high quality diamonds
| Dia | 1/4 in |
| Length | 1 3/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 662601951718 |

