- 2 in Length
- 3/8 in Diameter
- SG Diamond Quality
description
- Our Norton Winter line of single point tools is used in straight and simple form dressing applications. These resettable single point tools offer consistent diamond structure and shape for repeatable dressing performance on ceramic abrasives.
applications
- Centerless Grinding
- Cylindrical Grinding
- ID Grinding
- OD Grinding
- Truing & Dressing
features
- High quality diamond and a proactive resetting program will result in the lowest dressing cost per part for ceramic abrasives
- Specially selected broad-shaped, diamond withstands the increased grinding pressures of ceramic abrasives
- Each diamond is hand selected for stone shape, quality and structural integrity for consistent tool performance
- Multi-purpose - can accommodate most straight dressing and simple form dressing applications
- stands up to the sharpness of ceramic abrasives but can also be used to dress conventional abrasives
| Length | 2 in |
| Dia | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 662601953651 |

