- 95.25 mm Diameter
description
- Norton Winter V-PRIME has been designed to provide excellent edge stability in gashing and clearance angle grinding of round tools. V-PRIME combines the extreme edge stability of a hybrid or metal bond with the free cutting and easy to dress properties of a standard resin bond. V-PRIME wheels can be easily implemented without any machine or process adjustments, offering manufacturers immediate improvements.
applications
- Tool and Cutter Grinding
features
- Remarkable edge stability with reduced grinding forces and excellent performance, offering higher feed rates and lowering process times and costs
- New innovative bond system combines extreme wear resistance with the dressing ability of a standard resin bond
- Optimized grinding wheel preparation
- off-line dressing is simpler and faster, saving time and money
- More stable grinding process leads to better part quality and less sub-surface damage
| Center Hole Dia. | 31.75 mm |
| Dia. | 95.25 mm |
| Grit | 54 |
| Wheel Type | 11V9 Wheel |
| Weight | 0.0 LB |
| EAN or UPC | 662602123213 |

