- 6 in Overall Length
- 100 Grit
- 1 1/2 in Diamond Length
description
- Diamond Electroplated Files are precision engineered to meet the high demands of tool and die, ceramic and composite applications. We offer many stock products with varying shapes and grits that will maintain tight tolerances and provide superior form holding when used wet or dry.
applications
- Beveling
- Blending
- Deburring
- Edge Breaking
- Finishing
- Honing
- Stock Removal
- Truing & Dressing
features
- All purpose hand-held tool useful for deburring, notching, dressing, and honing hard, brittle materials
- Indispensable aid for the toolroom
- Single layer of abrasive offers an economical choice
- Exposed particles for aggressive cutting action
| Diamond Length | 1 1/2 in |
| Overall Length | 6 in |
| Grit | 100 |
| Weight | 0.0 LB |
| EAN or UPC | 662603001343 |

