- 6 in Diameter
description
- Norton Winter Diamond Electroplated grinding wheels are precision engineered to meet the high demands of tool and die, ceramic and composite applications. These wheels maintain tight tolerances and provide superior form holding when used wet or dry.
applications
- Beveling
- Blending
- Cylindrical Grinding
- Deburring
- Edge Breaking
- Finishing
- Stock Removal
- Surface Grinding
features
- Nickel alloy matrix creates a tough, durable bond
- Single layer of abrasive offers an economical choice
- Exposed particles for aggressive cutting action
- Maintain tight tolerances and provide superior form holding
- can be used wet or dry
| Center Hole Dia. | 1 1/4 in |
| Dia. | 6 in |
| Thickness | 7/16 in |
| Wheel Type | 6A2C Wheel |
| Grit | 100 |
| Weight | 0.0 LB |
| EAN or UPC | 662603002036 |

