Skip to content Skip to navigation menu
Winter Electroplated Continuous Rim Diamond Cut-Off Saw Blade

66260301990

Winter Electroplated Continuous Rim Diamond Cut-Off Saw Blade
Item #110806092
  • Diamond Material
  • 2 in Overall Length
Winter Electroplated Continuous Rim Diamond Cut-Off Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Diamond Material
  • 2 in Overall Length

description

  • Diamond Electroplated Saw Blades are precision engineered to meet the high demands of tool and die, ceramic and composite applications. We offer many stock products with varying shapes and grits that will maintain tight tolerances and provide superior form holding when used wet or dry.

applications

  • Portable Grinding

features

  • Ideal for cutting-off highly-abrasive materials such as alumina, fiberglass, plastics, and other nonmetallic composite materials
  • Nickel alloy matrix creates a tough, durable bond
  • Single layer of abrasive offers an economical choice
  • Exposed particles for aggressive cutting action
Material Diamond
Grit 40
Overall Length 2 in
Weight 0.0 LB
EAN or UPC 662603019904
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison