- 3 1/2 in Pad Length
- 2 1/8 in Pad Width
- 400 Grit
description
- Norton flexible diamond coated hand pads combine the durability and aggressiveness of diamond, with a flexible backing.
applications
- Deburring
- Sanding
- Stock Removal
- Surface Prep
features
- Better choice for shaping, rapid stock removal, surface conditioning, touch-up, repair, and polishing
- Durable yet lightweight conformable backing is adaptable to a variety of shapes and conditions with long lasting performance
- offers a uniform finish for improved surface quality
- Can be used wet or dry
- Color-coded by grit size for easy identification
| Backing Weight | PLZ |
| Grit | 400 |
| Pad Length | 3 1/2 in |
| Backing Type | Cloth |
| Color | Yellow |
| Grade | Super Fine Grit |
| Pad Width | 2 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 662603058521 |

