- 3 3/4 in Diameter
description
- Norton Winter Diamond CNC wheels are a price competitive alternative to premium wheels
- ideal for short-run manufacturing jobs where frequent wheel profile changes are required.
applications
- Tool and Cutter Grinding
- Tool Sharpening
features
- Consistent wheel-to-wheel performance for reduced cycle times, less dressing for longer wheel life
- Ideal for resharpening and short-run manufacturing operations
- Competitively-priced while providing good performance
- Good choice for short runs and frequent geometry changes
| Grit | 240 |
| Thickness | 3/8 in |
| Center Hole Dia. | 1 1/4 in |
| Dia. | 3 3/4 in |
| Wheel Type | 11V9 Wheel |
| Weight | 0.0 LB |
| EAN or UPC | 662603221345 |

