- Diamond Material
- 10 in Overall Length
description
- Diamond Electroplated Saw Blades are precision engineered to meet the high demands of tool and die, ceramic and composite applications. We offer many stock products with varying shapes and grits that will maintain tight tolerances and provide superior form holding when used wet or dry.
applications
- Portable Grinding
features
- Ideal for cutting-off highly-abrasive materials such as alumina, fiberglass, plastics, and other nonmetallic composite materials
- Nickel alloy matrix creates a tough, durable bond
- Single layer of abrasive offers an economical choice
- Exposed particles for aggressive cutting action
| Grit | 40 |
| Overall Length | 10 in |
| Material | Diamond |
| Weight | 4.0 LB |
| EAN or UPC | 662603629813 |

