- 80 Grit
- 0.687 in Diameter
- 3/8 in Thickness
description
- CBN Electroplated Mounted Points are precision engineered to meet the high demands of tool and die, ceramic and composite applications. We offer many stock products with varying shapes and grits that will maintain tight tolerances and provide superior form holding when used wet or dry.
applications
- Beveling
- Blending
- Deburring
- Edge Breaking
- Finishing
- ID Grinding
- Portable Grinding
- Stock Removal
features
- Use cBN for grinding tough, high carbon, high chrome steel
- Mandrels are made of high-speed tool steel to withstand operating pressure
- Single layer of abrasive offers an economical choice
- Exposed particles for aggressive cutting action
| Series | Series 6000 |
| Dia. | 0.687 in |
| Thickness | 3/8 in |
| Grit | 80 |
| Shank Size | 3 3/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 662603927162 |

