- 2 in Overall Length
- 100 Grit
description
- Diamond Electroplated Mounted Contour Tools with tough durable nickel alloy matrix and single layer of abrasive, exposed particles for aggressive cutting action.
applications
- Beveling
- Blending
- Deburring
- Edge Breaking
- Finishing
- ID Grinding
- Portable Grinding
- Stock Removal
features
- For contour grinding applications on carbide, ceramics, glass, ferrites, and many tough alloys and cements, best suited for blending radii and deburring operations
- Operating speeds: 15,000-20,000 RPM range
- Variety of tool shapes available as stock to satisfy most tool and die and deburring requirements
- Use diamond contour tools for precise, small hole, jig and internal grinding of carbide, ceramics, sapphire, glass, and a variety of tough, super alloys
| Shank Diameter | 1/8 in |
| Overall Length | 2 in |
| Grit Size | 100 Grit |
| Cone Base Dia. | 1/8 in |
| Included Angle | 14 degrees |
| Weight | 0.0 LB |
| EAN or UPC | 662603954847 |

