- 2 in Overall Length
- 100 Grit
- 5/8 in Diamond Length
- 1/8 in Shank Size
description
- Diamond Electroplated Files are precision engineered to meet the high demands of tool and die, ceramic and composite applications. We offer many stock products with varying shapes and grits that will maintain tight tolerances and provide superior form holding when used wet or dry.
applications
- Beveling
- Blending
- Deburring
- Edge Breaking
- Finishing
- Honing
- Stock Removal
- Truing & Dressing
features
- For use in reciprocating hand profiling machines
- Ideal for reworking and finishing carbide dies and molds, blending radii, and deburring and cleaning slots and grooves
- Single layer of abrasive offers an economical choice
- Exposed particles for aggressive cutting action
| Overall Length | 2 in |
| Diamond Length | 5/8 in |
| Grit | 100 |
| Shank Size | 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 662603955868 |

