Handle moderate material removal, deburring and initial blending on welds and mismatched surfaces with the Bear-Tex Rapid Prep AO coarse grit non-woven file belt. An open coat and proprietary Clean Bond resin technology deliver a smear-free finish on many surfaces including high nickel content alloys while minimizing loading on your soft metal surfaces like aluminum. Nylon fiber bonded to the Y-weight polyester backing produce a strong, durable result with low stretching. The premium aluminum oxide abrasive grain coating delivers a cut rate up to 20 percent higher than other surface conditioning belts.
applications
Blending
Body Panel Surface Repair
Deburring
Finishing
Parting Line Removal
Polishing
Rust Removal
Stock Removal
Surface Prep
features
Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
Good choice for coarse grit moderate material removal, deburring, and initial blending of welds and mismatched surfaces
Length
18 in
Grade
Coarse
Backing Wt.
Y
Abrasive Material
Aluminum Oxide
Color
Brown
Abrasive Type
Non-Woven
Backing Material
Polyester
Width
3/4 in
Weight
0.0 LB
EAN or UPC
662610021112
We're here for you
with Service Centers across the country - We have your back