Equipped with a sharp silicon carbide abrasive, the Bear-Tex Series 4000 SC fine grit non-woven convolute wheel delivers a bright scratch pattern and fast, aggressive cutting action. A great choice when you need dependable results in a hurry, the wheel is ideal for heavy deburring, parting line removal and edge-breaking applications on challenging metals. This non-woven wheel features a synthetic web that helps ensure longevity and a resin bond system that enables free cutting ability.
applications
Blending
Deburring
Finishing
Surface Prep
features
Sharp, fast-cutting silicon carbide abrasive is more aggressive abrasive and leaves a fine/brighter scratch pattern
High-quality synthetic web provides long life for heavy deburring, edge-breaking, and parting line removal on exotic metals
Advanced resin bond system ensures free cutting action
Best choice for fast, fine grit heavy deburring applications
RPM [Max]
6000 rpm
Grade
Fine
Color
Gray
Center Hole Dia.
1 in
Thickness
1 in
Dia.
6 in
Weight
0.0 LB
EAN or UPC
662610041417
We're here for you
with Service Centers across the country - We have your back