Skip to content Skip to navigation menu
Bear-Tex Silicon Carbide 4000 Series Fine Grit Non-Woven Convolute Wheel

66261004142

Bear-Tex Silicon Carbide 4000 Series Fine Grit Non-Woven Convolute Wheel
Item #104973259
  • 6 in Diameter
  • Fine Grade
  • Silicon Carbide Abrasive Material
  • 4000 Series
Bear-Tex Silicon Carbide 4000 Series Fine Grit Non-Woven Convolute Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Fine Grade
  • Silicon Carbide Abrasive Material
  • 4000 Series

description

  • Equipped with a sharp silicon carbide abrasive, the Bear-Tex Series 4000 SC fine grit non-woven convolute wheel delivers a bright scratch pattern and fast, aggressive cutting action. A great choice when you need dependable results in a hurry, the wheel is ideal for heavy deburring, parting line removal and edge-breaking applications on challenging metals. This non-woven wheel features a synthetic web that helps ensure longevity and a resin bond system that enables free cutting ability.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Sharp, fast-cutting silicon carbide abrasive is more aggressive abrasive and leaves a fine/brighter scratch pattern
  • High-quality synthetic web provides long life for heavy deburring, edge-breaking, and parting line removal on exotic metals
  • Advanced resin bond system ensures free cutting action
  • Best choice for fast, fine grit heavy deburring applications
Color Gray
Dia. 6 in
Grade Fine
Center Hole Dia. 1 in
Thickness 1 in
RPM [Max] 6000 rpm
Weight 0.0 LB
EAN or UPC 662610041424
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison