Equip your grinders with this Bear-Tex High Strength AO medium grit non-woven arbor hole disc. The medium grit allows you to effectively deburr and remove rust from a range of metals including aluminum, brass and bronze. Featuring a smear-free bond, this arbor hole disc lends projects an even satin finish. Made with a web that's durable yet flexible, this disc offers a reduced risk of tearing during use, and can conform to even complex surface contours. Gang it together with other discs to form a wheel for additional versatility. The high-quality aluminum oxide grit is ideal for high-intensity jobs.
applications
Blending
Body Panel Surface Repair
Clean and Detail
Contaminant-Free Refinishing
Deburring
Finishing
Floor Sanding
Paint Preparation
Paint Removal
Parting Line Removal
Polishing
Professional Cleaning
Rust Removal
Smoothing
Steel Conditioning
Surface Prep
features
Premium aluminum oxide grain
engineered for more demanding applications
Tough but flexible web resists tearing on burrs and sharp edges
and conforms to intricate shapes and contours without changing the workpiece dimension
can be ganged together and used as a wheel
Smear-free bond excels at producing light satin finishes
Medium grit recommended for moderate deburring, rust removal, and surface blending soft metals and super alloys
RPM [Max]
3000 rpm
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Wt.
1
Width
1/2 in
Abrasive Type
Non-Woven
Dia.
8 in
Color
Maroon
Weight
0.0 LB
EAN or UPC
662610054912
We're here for you
with Service Centers across the country - We have your back