Take advantage of a cut rate that's up to 20-percent higher than other surface-conditioning belts when you choose this Bear-Tex Rapid Prep AO medium grit non-woven file belt for your file belt sander. Proprietary Clean Bond resin technology and an open coat provide smear-free finishes, even on alloys with high nickel content, while minimizing loading on soft metals, such as aluminum. The premium aluminum oxide abrasive grain makes this belt a good choice for medium grit blending, deburring and finishing applications, and the bonding of nylon fiber to a strong Y-weight polyester backing makes it ideal for low-stretch applications.
applications
Blending
Body Panel Surface Repair
Deburring
Finishing
Parting Line Removal
Polishing
Rust Removal
Smoothing
Surface Prep
features
Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
Good choice for medium grit deburring, blending, and finishing applications
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Wt.
Y
Width
1/2 in
Length
12 in
Abrasive Type
Non-Woven
Backing Material
Polyester
Color
Maroon
Weight
0.0 LB
EAN or UPC
662610064652
We're here for you
with Service Centers across the country - We have your back