Put a lustrous satin or antique finish on your metal substrates with this Bear-Tex Metal Finishing AO medium grit non-woven convolute wheel. Its premium medium grit aluminum oxide grain abrasive lays on a consistent finish across the entire surface of an object. Its uniform grain dispersion and coating clean and condition the surface you're working on without gouging it or changing the workpiece's dimensions. This convolute wheel's dense, extra-durable web makes it ideal for blending applications, and its strong resin binder reduces shedding and improves the wheel's useful lifespan.
applications
Blending
Deburring
Finishing
Surface Prep
features
Premium medium grit aluminum oxide grain generates uniform satin and antique finishes
Dense, very durable web allows these wheels to be used for blending applications
strong resin binder provides resiliency and long life
Uniform grain dispersion and coating clean and condition without gouging or changing dimensions of workpiece
Best choice for decorative finishing, blending and final finishing
Center Hole Dia.
5 in
Thickness
2 in
Grade
Medium
Color
Red
Dia.
12 in
RPM [Max]
3000 rpm
Weight
0.0 LB
EAN or UPC
662610072121
We're here for you
with Service Centers across the country - We have your back