Skip to content Skip to navigation menu
Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit TR (Type III) Non-Woven Quick-Change Disc

66261008822

Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit TR (Type III) Non-Woven Quick-Change Disc
Item #104974105
  • 4 in Diameter
  • Brown Color
  • Coarse Grade
  • 15000 Maximum rpm
Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit TR (Type III) Non-Woven Quick-Change Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Diameter
  • Brown Color
  • Coarse Grade
  • 15000 Maximum rpm

description

  • Enjoy a fast cut rate when you equip your right angle grinder with this Bear-Tex Rapid Prep A/O coarse grit TR (Type III) non-woven quick-change disc. Crafted from nylon fiber with a durable scrim backing, this disc features a performance-enhancing aluminum oxide abrasive grain coating. The coarse grit is suitable for removing moderate amounts of material and blending welds on stainless steel and soft metals, including titanium, carbon steel and aluminum. With proprietary Clean Bond resin technology, this disc delivers a smear-free finish on high-nickel alloys.

applications

  • Finishing
  • Blending

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Coarse grit for moderate material removal and initial blending of welds including stainless, soft metals like aluminum, carbon steels, and titanium
Color Brown
Grade Coarse
Attachment Type TR (Type III)
Backing Material Polyester
RPM [Max] 15000 rpm
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Backing Wt. Y
Dia. 4 in
Weight 0.0 LB
EAN or UPC 662610088221
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison