Skip to content Skip to navigation menu
Bear-Tex Rapid Prep Aluminum Oxide Very Fine Grit TS (Type II) Non-Woven Quick-Change Disc

66261009184

Bear-Tex Rapid Prep Aluminum Oxide Very Fine Grit TS (Type II) Non-Woven Quick-Change Disc
Item #104974082
  • 3 in Diameter
  • Blue Color
  • Very Fine Grade
  • 20000 Maximum rpm
Bear-Tex Rapid Prep Aluminum Oxide Very Fine Grit TS (Type II) Non-Woven Quick-Change Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Diameter
  • Blue Color
  • Very Fine Grade
  • 20000 Maximum rpm

description

  • Deliver a flawless finish without smearing when you use this Bear-Tex Rapid Prep A/O fine grit TS (Type II) non-woven quick-change disc equipped with Clean Bond resin technology. The high-loft nylon fiber is bonded to a Y-weight scrim backing, allowing for a thicker layer of resin and grain that provide strength, longevity and rigidity. Appropriate for use on soft metals and stainless steel, this disc offers an aluminum oxide abrasive grain coating that offers 50 percent better performance and a 20 percent better cut rate than competitors' discs.

applications

  • Finishing
  • Blending

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Fine grit for final surface finishing on stainless, soft metals like aluminum, carbon steels, and titanium
Backing Wt. Y
Abrasive Type Non-Woven
Attachment Type TS (Type II)
Grade Very Fine
Abrasive Material Aluminum Oxide
Dia. 3 in
Backing Material Polyester
RPM [Max] 20000 rpm
Color Blue
Weight 0.0 LB
EAN or UPC 662610091849
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison