Skip to content Skip to navigation menu
Bear-Tex Rapid Prep Aluminum Oxide Medium Grit TS (Type II) Non-Woven Quick-Change Disc

66261009185

Bear-Tex Rapid Prep Aluminum Oxide Medium Grit TS (Type II) Non-Woven Quick-Change Disc
Item #104974083
  • 3 in Diameter
  • Maroon Color
  • Medium Grade
  • 20000 Maximum rpm
Bear-Tex Rapid Prep Aluminum Oxide Medium Grit TS (Type II) Non-Woven Quick-Change Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Diameter
  • Maroon Color
  • Medium Grade
  • 20000 Maximum rpm

description

  • Put this Bear-Tex Rapid Prep A/O medium grit TS (Type II) non-woven quick-change disc on your right angle grinder, and get up to 20 percent higher cut rate with 50 percent more performance than the competition. With medium grit that creates moderate surface blending, this disc is an excellent choice for soft metals, and the Clean Bond resin technology reduces loading on these metals while guaranteeing a smear-free finish, even on alloys rich in nickel. High-loft nylon fiber and a tough nylon scrim allow the resin and grain to be thick, creating a sturdy, stiff surface that lasts.

applications

  • Finishing
  • Blending

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Medium grit for moderate surface blending on a variety of metals and shapes including stainless, soft metals like aluminum, carbon steels, and titanium
Abrasive Type Non-Woven
Attachment Type TS (Type II)
Abrasive Material Aluminum Oxide
Color Maroon
RPM [Max] 20000 rpm
Backing Material Polyester
Backing Wt. Y
Grade Medium
Dia. 3 in
Weight 0.0 LB
EAN or UPC 662610091856
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison