Skip to content Skip to navigation menu
Bear-Tex Rapid Prep Aluminum Oxide Medium Grit TR (Type III) Non-Woven Quick-Change Disc

66261009190

Bear-Tex Rapid Prep Aluminum Oxide Medium Grit TR (Type III) Non-Woven Quick-Change Disc
Item #104972106
  • 2 in Diameter
  • Maroon Color
  • Medium Grade
  • 30000 Maximum rpm
Bear-Tex Rapid Prep Aluminum Oxide Medium Grit TR (Type III) Non-Woven Quick-Change Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • Maroon Color
  • Medium Grade
  • 30000 Maximum rpm

description

  • Moderately blend surfaces on stainless steels and soft metals, including aluminum, titanium and carbon steels, with this Bear-Tex Rapid Prep A/O medium grit TR (Type III) non-woven quick-change disc. With an aluminum oxide abrasive that offers a 20 percent higher cut rate and 50 percent better performance than the competition, this disc offers a smear-free finish and reduced surface loading through Clean Bond resin technology, even on alloys with high nickel content. Strong nylon fiber and nylon scrim backing offer a surface for thickly layered resin bond and grain, giving this disc longevity, durability and stiffness.

applications

  • Finishing
  • Blending

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Medium grit for moderate surface blending on a variety of metals and shapes including stainless, soft metals like aluminum, carbon steels, and titanium
Backing Material Polyester
Abrasive Type Non-Woven
RPM [Max] 30000 rpm
Attachment Type TR (Type III)
Backing Wt. Y
Abrasive Material Aluminum Oxide
Dia. 2 in
Grade Medium
Color Maroon
Weight 0.01 LB
EAN or UPC 662610091900
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison