Skip to content Skip to navigation menu
Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit TR (Type III) Non-Woven Quick-Change Disc

66261009191

Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit TR (Type III) Non-Woven Quick-Change Disc
Item #104974106
  • 2 in Diameter
  • Brown Color
  • Coarse Grade
  • 30000 Maximum rpm
Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit TR (Type III) Non-Woven Quick-Change Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • Brown Color
  • Coarse Grade
  • 30000 Maximum rpm

description

  • Enjoy a fast cut rate when you equip your right angle grinder with this Bear-Tex Rapid Prep A/O coarse grit TR (Type III) non-woven quick-change disc. Crafted from nylon fiber with a durable scrim backing, this disc features a performance-enhancing aluminum oxide abrasive grain coating. The coarse grit is suitable for removing moderate amounts of material and blending welds on stainless steel and soft metals, including titanium, carbon steel and aluminum. With proprietary Clean Bond resin technology, this disc delivers a smear-free finish on high-nickel alloys.

applications

  • Finishing
  • Blending

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Coarse grit for moderate material removal and initial blending of welds including stainless, soft metals like aluminum, carbon steels, and titanium
Grit Coarse
Type Speed-Lok TR Fastening System
Backing Wt. Y
Material Aluminum Oxide
Grade Coarse
Dia. 2 in
Size Designation 2" Speed-Lok
Abrasive Trade Name STE
RPM [Max] 30000 rpm
Backing Material Polyester
Attachment Type TR (Type III)
Abrasive Type Non-Woven
Performance Good
Abrasive Material Aluminum Oxide
Color Brown
Weight 0.005 LB
EAN or UPC 662610091917
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison